Motion
M2H18T25C1536CP

DODGE
M2H18T25C1536CP

Shaft Mount Speed Reducer - Reducer Size: 2115, Triple Reduction, 18:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433274
MFR #M2H18T25C1536CP
Price$15,451.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H18T25C1536CP

Shaft Mount Speed Reducer - Reducer Size: 2115, Triple Reduction, 18:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433274
MFR #M2H18T25C1536CP

Mfr description
M2H18T25C1536CP MTA SIZE 2115,18:1,250 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,451.06/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 7.55 inch
  • Case Size
    2
  • Input Shaft Diameter
    0.6870 in, 17.44 mm
  • Input Size
    0.6875 in
  • Manufacturer Reducer Size
    2115
  • Nominal Ratio
    18:1
  • Ratio
    18:1
  • Shaft Diameter
    Input 0.687 inch
  • Weight
    528 lbs, 239.5 kg

Details

  • Actual Ratio
    17.68
  • Additional Details
    C-Face Motor Adapter;Agma Class Ii Gearing
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M2H18T25C1536CP
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M2H
  • Standards Met
    NEMA
  • UPC_NO
    782477349799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)