Motion
MTA SIZE 5,51:1,250 C-FACE,CECP2333T

DODGE
MTA SIZE 5,51:1,250 C-FACE,CECP2333T

Shaft Mount Speed Reducer - 51:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433330
MFR #MTA SIZE 5,51:1,250 C-FACE,CECP2333T
List Price$23,940.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 5,51:1,250 C-FACE,CECP2333T

Shaft Mount Speed Reducer - 51:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433330
MFR #MTA SIZE 5,51:1,250 C-FACE,CECP2333T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,940.79/each for your price

Overview

Mfr description
M5H51T25C1518CP MTA SIZE 5,51:1,250 C-FA

Specifications

  • Ratio
    51:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    51:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.0625 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M5H
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Bore Length
    Output 10.33 inch
  • Manufacturer Catalog Number
    M5H51T25C1518CP
  • UPC_NO
    782477351303
  • Maximum Speed
    Input 1800 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.062 inch
  • Agma Size
    215
  • Actual Ratio
    50.61
  • Screw Conveyor Compatible
    Yes
  • Case Size
    5
  • Product Compatibility
    NEMA Motor, 250TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text