Motion
IDBRPM281004R1
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 460 V, FL2890Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07433463
MFR #IDBRPM281004R1
Price$38,135.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 460 V, FL2890Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07433463
MFR #IDBRPM281004R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,135.56/each

Specifications

Dimensions

  • Frame Size
    FL2890Z
  • Overall Length C Dimension
    41.27 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.6250 in
  • Weight
    860 lbs

Details

  • Base RPM
    1780 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Exposed Steel Laminations
  • Frequency Rating
    60 Hz
  • Insulation Class
    H
  • Manufacturer Upc Number
    781568483817
  • Motor Category
    Vector Drive Motor (Laminated Frame)
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568483817

Overview

Mfr description
IDBRPM281004R1 125HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought