Motion
AHP052SR10
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 133/70 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
MI ITEM #07433712
MFR #AHP052SR10
Your Price$650.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 133/70 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
MI ITEM #07433712
MFR #AHP052SR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$650.35/each(List $747.90)

Overview

Mfr description
AHP052SR10 ACTUATOR

Specifications

  • Part Type
    Pneumatic Actuator
  • Actuation
    Spring Return - Fail Closed
  • Torque
    133/70 in
  • Enclosure Type
    NEMA 4 / NEMA 4X
  • Mount Type
    ISO 5211
  • Ambient Temperature Range
    -10 to 195 ºF
  • Weight
    2.20 lbs
  • UPC_NO
    649848064968
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text