Motion
AFD40-03-A
MICRO MIST SEPARATOR
MI ITEM #07433716
MFR #AFD40-03-A
List Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MICRO MIST SEPARATOR
MI ITEM #07433716
MFR #AFD40-03-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$65.35/each for your price

Overview

Mfr description
AFD40-03-A MICRO MIST SEPARATOR

Specifications

  • Filter Type
    Micro Mist Separator
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Bowl Options
    Polycarbonate Bowl
  • Series
    AFD
  • Body Size
    40
  • Thread Standard
    Rc
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text