Motion
80359
Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07434043
MFR #80359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07434043
MFR #80359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    28 mm
  • Socket Size
    13/16 in

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575803598
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575803598

Overview

Mfr description
80359 SKT STD 3/8DR 6PT 13/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought