Motion
80360
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07434044
MFR #80360
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07434044
MFR #80360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
80360 SKT STD 3/8DR 6PT 7/8

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    28 mm
  • Manufacturer Upc Number
    99575803604
  • UPC_NO
    099575803604
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text