Overview
Mfr description
DWE43114 4-1/2" SMALL ANGLE GRINDER
- E-Clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter through the air intake vents
- Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position
- Manufacturer: DeWalt
Specifications
- UPC_NO885911471510
- Weight6.7 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data