Motion
13B085
8" X 3/4" BENCH GRINDER BRUSH
MI ITEM #07434153
MFR #13B085
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" X 3/4" BENCH GRINDER BRUSH
MI ITEM #07434153
MFR #13B085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.27/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    8 in
  • Overall Length
    8 in
  • Trim Length
    1.1417 in
  • Unthreaded Arbor Diameter
    1/2 in - 1-1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Tool Steel
  • Bristle Type
    Crimped
  • Manufacturer Stock Number
    13B085
  • Manufacturer Upc Number
    662980184271
  • Max Rpm
    4500 rpm
  • Mount Type
    Reducer Bushing
  • Product Type
    Disc Brushes
  • Specification
    For Removal & Deburring

Overview

Mfr description
13-B085 BENCH GR BRUSH: 8" X 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought