Motion
24032 CCK30/C3FW503

SKF
24032 CCK30/C3FW503

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open
Mi Item #07434376
MFR #24032 CCK30/C3FW503
Price$3,130.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24032 CCK30/C3FW503

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open
Mi Item #07434376
MFR #24032 CCK30/C3FW503

Mfr description
24032CCK30/C3FW503 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,130.76/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)