Motion
27412 UNITECH PA720 HANDHELD SCANNER 4.7" COLOR

3M
27412 UNITECH PA720 HANDHELD SCANNER 4.7" COLOR

Unitech™ PA720 Rugged Handheld Computer (Android), Model PA720-RA6CUMDG, 1 EA/case
MI ITEM #07434644
MFR #27412 UNITECH PA720 HANDHELD SCANNER 4.7" COLOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27412 UNITECH PA720 HANDHELD SCANNER 4.7" COLOR

Unitech™ PA720 Rugged Handheld Computer (Android), Model PA720-RA6CUMDG, 1 EA/case
MI ITEM #07434644
MFR #27412 UNITECH PA720 HANDHELD SCANNER 4.7" COLOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27412 UNITECH PA720 HANDHELD SCANNER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Integrated scanner and HF/NFC/UHF RFID Reader
  • Advanced performance with industrial grade 1.5Ghz Dual Core Processor
  • Large 4.7-inch color TFT multi-touch display
  • Gorilla® Glass screen with 7H hardness
  • Rugged Construction: IP65 rated and 4 drop certified
  • Latest Bluetooth v4.0, GPS, Wi-Fi and wireless LAN 802.11 b/g/n tri-mode radios
  • 4ft drop tested

Specifications

  • Type
    Readers & Electronics
  • Battery Charger Type
    Custom USB charging cradle included
  • Color
    Black
  • Operating Frequency
    13.56 MHz
  • Operating Temperature Range
    14-122 °F
  • Manufacturer Upc Number
    00051131274129
  • Minimum Order Quantity
    1
  • Product Types
    Readers & Electronics
  • UPC_NO
    00051131274129
  • Weight
    1.998 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text