Motion
30212

TIMKEN
30212

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 0.9350 in Width
Mi Item #07434677
MFR #30212
Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30212

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 0.9350 in Width
Mi Item #07434677
MFR #30212

Mfr description
30212-9X070 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.07/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    0.9350 in
  • Weight
    1.948 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    30212-9X070 BRG
  • Manufacturer Upc Number
    053893455228
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893455228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)