Motion
31308

TIMKEN
31308

Tapered Roller Bearing Assembly - 40 mm Bore, 90 mm OD
MI ITEM #07434678
MFR #31308
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31308

Tapered Roller Bearing Assembly - 40 mm Bore, 90 mm OD
MI ITEM #07434678
MFR #31308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    90 mm
  • Overall Width
    0.9941 in
  • Weight
    1.583 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    31308-9X257
  • Manufacturer Upc Number
    053893360140
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893360140

Overview

Mfr description
31308-9X257
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought