Motion
NCQ2A32-10DMZ

SMC CORP OF AMERICA
NCQ2A32-10DMZ

Compact Cylinderinder, NCQ2-Z
MI ITEM #07434746
MFR #NCQ2A32-10DMZ
Price$40.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A32-10DMZ

Compact Cylinderinder, NCQ2-Z
MI ITEM #07434746
MFR #NCQ2A32-10DMZ

Mfr description
NCQ2A32-10DMZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.41/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    10 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)