Motion
F4BM 115-TF-AH

SKF
F4BM 115-TF-AH

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07435525
MFR #F4BM 115-TF-AH
Price$281.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BM 115-TF-AH

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07435525
MFR #F4BM 115-TF-AH

Mfr description
F4BM 115-TF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.56/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1260 in
  • Bore Diameter  
    1-15/16 in
  • Weight
    8.19 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316577415394
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4BM
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577415394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)