Motion
P2BL 008-TF-AH

SKF
P2BL 008-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #07435531
MFR #P2BL 008-TF-AH
Price$114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 008-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #07435531
MFR #P2BL 008-TF-AH

Mfr description
P2BL 008-TF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Bore Diameter
    1/2 in
  • Weight
    1.08 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577415721
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577415721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)