Motion
P2BM 203-TF-AH

SKF
P2BM 203-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07435556
MFR #P2BM 203-TF-AH
Price$357.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 203-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07435556
MFR #P2BM 203-TF-AH

Mfr description
P2BM 203-TF-AH MOUNTED UNIT PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter
    2-3/16 in
  • Weight
    12.02 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577416148
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577416148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)