Motion
WSTU 103-WF

SKF
WSTU 103-WF

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #07435693
MFR #WSTU 103-WF
Price$270.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTU 103-WF

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #07435693
MFR #WSTU 103-WF

Mfr description
WSTU 103-WF MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    WSTU 103-WF
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)