Motion
WSTU 200-TF

SKF
WSTU 200-TF

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #07435714
MFR #WSTU 200-TF
Price$297.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTU 200-TF

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #07435714
MFR #WSTU 200-TF

Mfr description
WSTU 200-TF MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.78/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width
    2.5315 in
  • Weight
    9.226 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    WSTU 200-TF
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)