Specifications
Dimensions
- Backing WeightYF
Details
- Abrasive MaterialPrecision Shaped Ceramic
- ApplicationDeburring, Finishing, Grinding, Polishing, Surface Preparation
- Backing MaterialPolyester Cloth
- ColorMaroon
- Grit Number80+
- Manufacturer Upc Number00076308681937
- Package Quantity5
- Product TypesCloth Belt
- UPC_NO00076308681937