Motion
MXQ20-30R
MXQ20-30R
MI ITEM #07435810
MFR #MXQ20-30R
Price$694.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ20-30R
MI ITEM #07435810
MFR #MXQ20-30R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$694.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Option
    Internally Guided
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R
  • Guide Type
    Linear
  • Magnet
    Magnetic
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ20-30R CYL, SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought