1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
KBS25-PP-AS
Linear Ball Bearing - KBS Series, 40 mm Outside Diameter, 58 mm Overall Length, 663.219 lbf Load Capacity, Open
MI ITEM #
07435907
MFR #
KBS25-PP-AS
Price
$232.07
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
INA (SCHAEFFLER) KBS25-PP-AS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
KBS25-PP-AS
Linear Ball Bearing - KBS Series, 40 mm Outside Diameter, 58 mm Overall Length, 663.219 lbf Load Capacity, Open
MI ITEM #
07435907
MFR #
KBS25-PP-AS
Mfr description
KBS25-PP-AS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$232
.07
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
40 mm
Overall Length
58 mm
Details
Bushing Type
Ball Bushing
Closure Type
Open
Dynamic Load Capacity
663.219 lbf
Series
KBS
Static Load Capacity
640.737 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items