Motion
MCFL6S
MCFL6S - ROD END (C) 2-PC CARBON - F-L 6MM-6MM STUD
MI ITEM #07435920
MFR #MCFL6S
List Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCFL6S - ROD END (C) 2-PC CARBON - F-L 6MM-6MM STUD
MI ITEM #07435920
MFR #MCFL6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.58/each for your price

Overview

Mfr description
MCFL6S ROD END W/STUD MALE
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    23 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Series
    MCF
  • UPC_NO
    806990125156
  • Weight
    0.07 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text