Motion
1/2XRL FUEL LINE 225 BARRICADE

GATES RUBBER CO
1/2XRL FUEL LINE 225 BARRICADE

Industrial Hose - 1/2 in Inner Diameter, 225 psi Working Pressure, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
MI ITEM #07436073
MFR #1/2XRL FUEL LINE 225 BARRICADE
Price$8.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL FUEL LINE 225 BARRICADE

Industrial Hose - 1/2 in Inner Diameter, 225 psi Working Pressure, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
MI ITEM #07436073
MFR #1/2XRL FUEL LINE 225 BARRICADE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.38/ft

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    5.5 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.78 in

Details

  • Cover Color
    Black
  • Cover Material
    CPE Rubber
  • Description
    RECOMMENDED FOR: Fuel injected engines for off–road vehicles and small engines where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio–Diesel blends, 100% Bio–Diesel (SME, RME, and PME Bio–Diesels are acceptable).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    HNBR Rubber
  • UPC_NO
    770075512769
  • Working Pressure
    225 psi

Overview

Mfr description
1/2 FUEL LINE 225 BARRICADE 4219-5654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought