Motion
72333
Zep Hard floor care - 40 lbs, Pail, Pine Scent
Mi Item #07436449
MFR #72333
Price$138.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hard floor care - 40 lbs, Pail, Pine Scent
Mi Item #07436449
MFR #72333

Mfr description
72333 ZEP FLASH 40LB
  • No caustic soda; No irritating fumes; Works well with hard and soft water; Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.61/each

Specifications

Dimensions

  • Container Size
    40 lbs
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, grease and grime
  • Chemical Type
    Powder with solvent
  • Cleaner Type
    Concrete Floor Degreaser
  • Color
    Orange
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Food Grade
    A4
  • Form
    Granular Powder
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858072337
  • Package Quantity
    1 Per Case
  • Product Types
    Floor Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Recommended Dilution
    1 - 5 oz per gallon
  • Scent
    Pine
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete and masonry floors
  • UPC_NO
    690858072337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)