Motion
66623399099

NORTON ABRASIVES
66623399099

Neon Mounted Flap Wheel - P80 Grit
MI ITEM #07437074
MFR #66623399099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399099

Neon Mounted Flap Wheel - P80 Grit
MI ITEM #07437074
MFR #66623399099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Grit Number
    P80
  • Long Description
    The 66623399099 is a mounted flap wheel with a P80 grit rating and a maximum speed of 25,000 rpm, ideal for blending applications.
  • Max Rpm
    25000 rpm
  • UPC_NO
    66623399099

Overview

Mfr description
66623399099 2"X1-1/2"X1/4" SHANK FLAP WH
  • Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Medium grit for blending and applying light scratch patterns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought