Motion
243818

GRACO INC
243818

Lubrication Pump - Air Operated Pump, Grease, 75:1 Ratio
Mi Item #07437106
MFR #243818
Price$12,653.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
243818

Lubrication Pump - Air Operated Pump, Grease, 75:1 Ratio
Mi Item #07437106
MFR #243818

Mfr description
243818 PUMP, FIREBALL 425, 75:1, TRK PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,653.28/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/2 in NPT Female
  • Hose Diameter
    3/8 in, 1/2 in
  • Hose Length
    6 ft
  • Outlet Thread Connection
    NPT

Details

  • Application
    Industrial
  • Includes
    Pump, Hose,Fitting Kit, Cover, Follow Plate, Hold-Down Kit
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    4000 psi
  • Pump Material
    Carbon Steel, Leather
  • Pump Ratio
    75:1
  • Pump Type
    Air Operated Pump
  • Series
    Fire-Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)