Motion
1827020087

AVENTICS
1827020087

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP6 Mount, Aluminum Forged Material
Mi Item #07437222
MFR #1827020087
Price$119.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827020087

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP6 Mount, Aluminum Forged Material
Mi Item #07437222
MFR #1827020087

Mfr description
1827020087 SHERICAL MP6 REAR MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.44/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Hardware Type
    MP6 Swivel Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)