Motion
C76E32-50S
C76E32-50S
Mi Item #07437254
MFR #C76E32-50S
Price$156.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76E32-50S
Mi Item #07437254
MFR #C76E32-50S

Mfr description
C76E32-50S CYL, EUROPEAN (CZ)
  • Air cylinder, single acting, single rod
  • Spring return or spring extend
  • Bore sizes (mm): 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.04/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Elastomer Bumpers
  • Magnet
    Without Magnet
  • Mounting Type
    Double End
  • Options Included
    Standard
  • Piston Action
    Spring Return
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)