Motion
RAPTOR ES30 SPACER EXTENSION KIT

DODGE
RAPTOR ES30 SPACER EXTENSION KIT

RAPTOR ES30 SPACER EXTENSION KIT
MI ITEM #07437372
MFR #RAPTOR ES30 SPACER EXTENSION KIT
Price$440.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES30 SPACER EXTENSION KIT

RAPTOR ES30 SPACER EXTENSION KIT
MI ITEM #07437372
MFR #RAPTOR ES30 SPACER EXTENSION KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$440.22/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    30
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Spacer Extension
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    5.79 hp
  • Lubrication
    None
  • Maximum Speed
    5800 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Parts & Kits
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    3651 in-lb
  • UPC_NO
    781568823866

Overview

Mfr description
017046 ES30 SPACER EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought