Motion
2105 100/1 WR 56C 1.188

HUB CITY INC
2105 100/1 WR 56C 1.188

2105 100/1 WR 56C 1.188 Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07437374
MFR #2105 100/1 WR 56C 1.188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
2105 100/1 WR 56C 1.188

2105 100/1 WR 56C 1.188 Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07437374
MFR #2105 100/1 WR 56C 1.188

Mfr description
0230-19963 2105 100/1 WR 56C 1.188
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    2105
  • Maximum Output RPM
    17.50 rpm
  • Maximum Output Torque
    1163 in-lbs @ 17.5 output rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1875 in
  • Ratio
    100:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    36 lbs

Details

  • CAD Drawing
    RATIO=80/1|STYLE=A|FS=213TC|OD=8
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-19963
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798988320
  • Max Input Horsepower
    0.530 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    2100
  • UPC_NO
    662798988320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)