Motion
CHQB40-30D
CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting Single Rod
Mi Item #07437433
MFR #CHQB40-30D
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting Single Rod
Mi Item #07437433
MFR #CHQB40-30D

Mfr description
CHQB40-30D CYLINDER
  • Compact hydraulic, double acting single rod cylinder
  • Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
  • Stroke (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Weight
    0.58 kg

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)