Motion
MS6-LFR-1/2-D6-ERM-AS

FESTO CORPORATION
MS6-LFR-1/2-D6-ERM-AS

Precision Air Regulator - 1/2 in Inlet Port
MI ITEM #07438376
MFR #MS6-LFR-1/2-D6-ERM-AS
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-ERM-AS

Precision Air Regulator - 1/2 in Inlet Port
MI ITEM #07438376
MFR #MS6-LFR-1/2-D6-ERM-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.93/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting bracket, Hex nut, Pressure gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    218.95 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    218.95 scfm
  • Maximum Operating Pressure
    20 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L, ISO 8573-1:2010 [7:4:4]

Overview

Mfr description
529180 MS6-LFR-1/2-D6-ERM-AS FILTER REG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought