Motion
VMG2.A9 1
2-Way Low Lead Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Lead-Free Brass Body, Lever Handle
Mi Item #07438852
MFR #VMG2.A9 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Low Lead Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Lead-Free Brass Body, Lever Handle
Mi Item #07438852
MFR #VMG2.A9 1

Mfr description
VMG2.A9 1 BALL VALVE
  • Dual sealing system allows valve to be operated or installed in either direction making installation easier
  • Handle clearly shows ball position
  • Silicone-free lubricant on all seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.19 in
  • Port Size
    1 NPT

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Lead-Free Brass
  • Body Material
    Lead-Free Brass
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481801085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848052453
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Series
    VMG
  • UPC_NO
    649848052453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)