Motion
DGSL-16-20-PA

FESTO CORPORATION
DGSL-16-20-PA

DGSL-16-20-PA Mini Slide
Mi Item #07439011
MFR #DGSL-16-20-PA
Price$1,433.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-16-20-PA

DGSL-16-20-PA Mini Slide
Mi Item #07439011
MFR #DGSL-16-20-PA

Mfr description
543984 DGSL-16-20-PA PNEUMATIC PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Linear slide
  • Cylinder Suffix
    -PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    188 N
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)