Motion
121067.00
General Purpose Motor, 1 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 143TC Frame, TEFC
MI ITEM #07439104
MFR #121067.00
Price$1,284.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor, 1 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 143TC Frame, TEFC
MI ITEM #07439104
MFR #121067.00

Mfr description
121067.00,1HP,143TC,1800RPM,3PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power specifications.
  • Class B or F Insulation protects motor for a maximum temperature rating.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,284.55/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    39.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    N
  • Maximum Speed
    1725 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • UPC_NO
    691720016664
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)