Specifications
Dimensions
- Outside Diameter65 mm
- Weight0.031 lbs
Details
- Bearing MaterialSpring Steel
- Finish CoatingUncoated
- Manufacturer Product Page
- MaterialSpring Steel
- Product TypeRoller Thrust Bearing Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)