Motion
CY3B50TN-500
CY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #07439313
MFR #CY3B50TN-500
Price$1,743.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #07439313
MFR #CY3B50TN-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,743.58/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    86 mm
  • Overall Length
    680 mm
  • Overall Width
    86 mm
  • Port Size
    1/4 NPT
  • Stroke  
    500 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CY3B Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3B series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3B must be used with an external guide to support the load.
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    17 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Mounting Type
    Direct
  • Operating Pressure Range
    17 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3B50-PS
  • Series
    CY3
  • Stroke Adjuster Type
    None
  • Type
    Rodless

Overview

Mfr description
CY3B50TN-500 CY3, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500, 3000, 5000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
  • Speed: 50 ~ 500 mm/sec.
  • Options include: Heat Resistance 150°C (XB6), Low Speed, 15 ~50 mm/sec (XB9), Ultra Low Speed, 7 ~ 50 mm/sec (XB13), High Speed, 1500 mm/sec (X160), Hard Chrome Plating (X322)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought