Motion
2717-22HD
M18 FUEL™ 1-9/16" SDS MAX HAM 2 BAT KT
MI ITEM #07439332
MFR #2717-22HD
List Price$1,221.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ 1-9/16" SDS MAX HAM 2 BAT KT
MI ITEM #07439332
MFR #2717-22HD

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$1,221.80/each for your price

Overview

Mfr description
2717-22HD 1-9/16 ROTOHAMMER KIT
  • FUEL™ Technology: Delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
  • POWERSTATE™ Brushless Motor: Provides 5 ft-lbs of impact energy, 0-450 RPM and 0-3,000 BPM.
  • M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
  • REDLINK PLUS™ Intelligence: Integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.

Specifications

  • Maximum Speed
    450 rpm
  • Impact Rate
    3000 bpm
  • Chuck Size
    1-9/16 in
  • Variable Speed
    Yes
  • Reversible
    No
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Handle Style
    D-Grip
  • Voltage
    18 V
  • Overall Length
    18.75 in
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242356775
  • UPC_NO
    045242356775
  • Material
    Glass Filled Nylon
  • Switch Type
    Trigger
  • Warranty
    5 Years (Tool), 3 Years (Battery)
  • Width
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text