Motion
AXK 4565

SKF
AXK 4565

Needle Bearing - 1.7717 in Bore, 2.5591 in OD, 0.1181 in Width
MI ITEM #07439345
MFR #AXK 4565
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 4565

Needle Bearing - 1.7717 in Bore, 2.5591 in OD, 0.1181 in Width
MI ITEM #07439345
MFR #AXK 4565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Outside Diameter  
    2.5591 in
  • Overall Width
    0.1181 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    6070 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577313966
  • Material
    Bearing steel
  • Max Rpm
    5300 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Static Load Capacity
    28551 lbf
  • UPC_NO
    7316577313966

Overview

Mfr description
AXK 4565 NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought