Motion
PEU323J

LINK-BELT
PEU323J

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #07439403
MFR #PEU323J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU323J

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #07439403
MFR #PEU323J

Mfr description
PEU323J 1 7/16 PILLOW BLK BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.3750 in
  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2.3800 in
  • Bolt Center Diameter
    7.3800 in
  • Bolt Center To Center Length
    7.3800 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    2.0900 in
  • Housing Dimensions
    9.2500 x 2.3800 x 4.6900 in
  • Housing Width
    2.3800 in
  • Inner Race Width
    2.0900 in
  • Inside Diameter
    1.4375 in
  • Length
    9.2500 in
  • Length Through Bore
    2.0900 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.3800 in
  • Shaft Diameter
    1.4375 in
  • Weight
    8.25 lbs
  • Width
    2.3800 in, 60.45 mm

Details

  • Additional Details
    Static Only Misalignment | Ability to Relubricate | C3 STANDARD Radial Clearance | Ball Riding Retainer Cage Type
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG323JL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Flingers only
  • Compatible Frame Type
    PEU
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.3800 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    7490 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Flinger
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PEU323J
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    7550 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UG323JL
  • Replacement End Cap
    U3236C
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Flingers Only
  • Seal Type
    Flingers Only
  • Sealing Type
    Flingers Only
  • Self Aligning
    Yes
  • Series
    300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    4290 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)