Motion
NA 49/22

SKF
NA 49/22

Needle Roller Bearing - 22 mm Bore, 39 mm OD, 17 mm Width
Mi Item #07439555
MFR #NA 49/22
Price$103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 49/22

Needle Roller Bearing - 22 mm Bore, 39 mm OD, 17 mm Width
Mi Item #07439555
MFR #NA 49/22

Mfr description
NA 49/22 PRECISION NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.68/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    17 mm
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 49/22 Needle Roller Bearing features a 22 mm bore diameter, 39 mm outside diameter, 17 mm overall width, and a weight of 0.18 lbs, suitable for compact assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    7306 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)