Specifications
Dimensions
- Belt Width42 in
- Roll Diameter5 in
- Weight99.8 lbs
Details
- CEMA RatingCEMA C
- Idler TypeTrougher Equal Transition
- LubricationSealed
- SealLabyrinth with Contact Seals
- Shell MaterialSteel Tubing
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)