Motion
CDQSB16-5DM
CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07439692
MFR #CDQSB16-5DM
Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07439692
MFR #CDQSB16-5DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Overview

Mfr description
CDQSB16-5DM CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought