Motion
MY1B40-400HSZ

SMC CORP OF AMERICA
MY1B40-400HSZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07439700
MFR #MY1B40-400HSZ
Price$671.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40-400HSZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07439700
MFR #MY1B40-400HSZ

Mfr description
MY1B40-400HSZ
  • Bore sizes: 16, 20, 50, 63, 80, 100 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    84 mm
  • Overall Length
    740 mm
  • Overall Width
    75 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    400 mm

Details

  • Additional Details
    The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1B40-PS
  • Series
    MY1
  • Stroke Adjuster Type
    Left: w/ High Load Shock Absorber & Adjustment Bolt, Right: w/o Unit
  • Suffix For Stroke
    One end
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)