Motion
MY1H32-500LZ
Cylinderinder, Rodless
Mi Item #07439707
MFR #MY1H32-500LZ
Price$1,377.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Rodless
Mi Item #07439707
MFR #MY1H32-500LZ

Mfr description
MY1H32-500LZ CYL, RODLESS, H/PRECISION
  • Bore sizes: 25, 32, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 MPa (15 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    68 mm
  • Overall Length
    780 mm
  • Overall Width
    110 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    500 mm

Details

  • Additional Details
    The MY1H-L*Z Rodless Cylinders Jointed have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure with an enhanced magnetic dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated linear guide improves positioning accuracy. Air cushions are standard adjustable with an easy access cushion needle, and external low load shock absorbers are optional. Auto-switch mounting has been enhanced with a face mounting feature.
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • End Lock Position
    Without End Lock
  • Guide Type
    Linear Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1H32-PS
  • Series
    MY1
  • Stroke Adjuster Type
    L = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)