Specifications
Dimensions
- Height4.25
- Length6.25
- Weight0.1
- Width3
Details
- Accessory TypeBrush
- Country of OriginUS
- For Use With1-1/4 inch diameter hoses
- Harmonization Code9603908050
- Manufacturer Upc Number026282901927
- Measurement StandardInch
- UPC_NO026282901927
Overview
Mfr description
9061500 VACUUM BRUSH ROUND 1-1/4"