Specifications
Dimensions
- Bore Diameter25 mm
- Cylinder Size25 mm
Details
- Cylinder Application TypeClamp Cylinder
- For Use WithMka, Mkb Clamp Cylinder
- Hardware TypeGuide Pin
- Mounting TypeFlange Style
- Replacement Part TypeGuide Pin Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)