1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTRM10A22TD
Control Relay - 10 A, Contact Configuration: 2NO–2NC
Mi Item #
07440590
MFR #
XTRM10A22TD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC XTRM10A22TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTRM10A22TD
Control Relay - 10 A, Contact Configuration: 2NO–2NC
Mi Item #
07440590
MFR #
XTRM10A22TD
Mfr description
XTRM10A22TD MINI CONTROL RELAY 10A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ampere Rating
10 A
Coil Voltage
24 V dc
Contact Configuration
2NO–2NC
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items