Motion
57129
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 10200 rpm
MI ITEM #07440669
MFR #57129
Your Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 10200 rpm
MI ITEM #07440669
MFR #57129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.28/each(List $7.22)

Overview

Mfr description
57129 GW-6 X 1/4 X 7/8 A24R T27
  • The right combination of performance and value
  • Premium aluminum oxide grains provide an even, sharp, clean cut
  • Hard bond extends life and maximizes performance
  • Grade: A24R
  • Manufacturer: Weiler

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    6.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    R
  • Wheel Hardness
    R
  • Max Rpm
    10200 rpm
  • Tool Comp
    Right Angle Grinder
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382571290
  • UPC_NO
    012382571290
  • Package Quantity
    10
  • General Information
    Validity Date Determines Shelf Life
  • Overall Width
    6.0000 in
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text